Zoro Homepage

Winch Mount for Kawasaki Brute Force 450 2025, Heavy-Duty Frame-Mounted Bracket

  • Mfr # 102275

  • Zoro # G716376458


product price: $51.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102275
Zoro #
G716376458
UPC #
691835794433
Country of Origin
United States

Description

Designed to work with the following winches: KFI: ST17 / A2000 / A2500-R2 / A3000 / SE25 / SE35 KFI: AM-25 / AM-35 / AS-25 / AS-35 KFI: AS-50x Requires purchase of ATV-MR WARN: VRX 25 / VRX 25-S / VRX 35 / VRX 35-S WARN: RT15 / RT25 / RT30 / XT15 / XT25 / XT30 RAMSEY: ATV2500 / ATV3000 SUPERWINCH: ATV2500 / ATV3000 / A3500 / LT2000 / LT2500 / LT3000 / UT3000 / LT4000ATV / LT4000 SR MILE MARKER: PE2.5 / PE 3.5 / VMX2.5 / PE2000 / PE3000 / PE2500 / PE3500 MASTER LOCK: 1500lbs #2955AT Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF. BADLAND: 2-Hole Winches Click Here for Details BADLAND: Standard Winches Click Here for Details CHAMPION: 2-Hole Winches Click Here for Details CHAMPION: ATV 4-Hole Winches Click Here for Details Brute Force 750 ONLY: CHAMPION: UTV 4-Hole Winches Click Here for Details KEEPER CORP. TRAKKER: KT2500 / KT3000 / KT2500C / KT3000C KEEPER CORP. TRAKKER: KT2000 Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF SMITTYBILT: XRC 2.0 Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF. Listed models come with incorrect ATV roller fairleads. SMITTYBILT: XRC 3.0 / XRC 4.0 XGEAR: X3000 / X4000 4-Hole Standard 3.00'' x 4.875'' bolt pattern VENOM: 2000 / 2500 / 3000 / 3500 / 4000 / 4500 / 5000 Standard ONLY 4-Hole Standard 3.00'' x 4.875'' bolt pattern with Rollers that are 4.875'' bolt pattern Traveller: 1078088 / 1078302 Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF Possibly many others with the below standard mounting patterns, call to confirm. 4-Hole Standard 3.00'' x 4.875'' bolt pattern with rollers that are 4.875'' bolt pattern 2-Hole 3.10'' with rollers that are 4.875'' bolt pattern QUADBOSS: RP25 / RP35 Specifications: Constructed of 10ga GR50 steel. Unlike all other mount competitors our mounts are metal bead blasted before they are powder coated for the best possible finish prep. Powder coated black for supreme durability. Very easy to install. Complete installation instructions included. All mounting hardware included. Satisfaction guaranteed. Roller fairlead and winch not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.