Winch Mount for Kawasaki Ridge & Ridge XR 2024-2025, Durable Steelin

  • Mfr # 102225

  • Zoro # G916376463


product price: $89.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102225
Zoro #
G916376463
UPC #
691835792439
Country of Origin
United States

Description

This heavy-duty winch mount is precision-engineered for superior fit and performance, designed specifically for select ATV and UTV models. Constructed from 3/16'' steel, the mount features a durable bead-blasted and powder-coated black finish to ensure long-lasting corrosion resistance and toughness. Winch Compatibility: Designed to work with a broad range of winches from top brands, including: KFI: ST17, A2000, A2500-R2, A3000, U45-R2, SE25, SE35, SE45-R2, AM-25, AM-35, AS-25, AS-35, AS-50x WARN: VRX series, AXON series, A2000, A2500, RT/XT series, Vantage and ProVantage models RAMSEY: ATV2500, ATV3000 SUPERWINCH: Terra series, LT series, UT series MILE MARKER: PE and VMX series CYCLE COUNTRY: Work Power and PowerMax series BADLAND, CHAMPION, KEEPER CORP. TRAKKER, SMITTYBILT, XGEAR, VENOM, QUADBOSS, TRAVELLER, MASTER LOCK and more Note: Some winches require specific roller fairleads with a 4.875'' bolt pattern #ATV-RF, and certain models are not compatible with this mount, including: KFI: U45w-R2, SE45w-R2, AS-50wx SUPERWINCH: Terra 45, LT4000UTV SMITTYBILT: XCR 3.0, XCR 4.0 SUPERATV: WN-4500, WN-6000, and others MILEMARKER: PE5000 Wide BRONCO, BADLANDS various models, CHAMPION various models, TRAKKER KT series, VENOM 4500/5000 Wide, and more Mount Features: Constructed from 3/16'' steel for strength and durability Metal bead blasted prior to powder coating for best finish prep Powder coated black for superior corrosion resistance Includes all mounting hardware and complete installation instructions Roller fairlead and winch not included Satisfaction guaranteed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.