Winch Mount for Polaris Ranger XP Kinetic & PRO XD 2022-2025, Heavy-Duty Steel

  • Mfr # 106165

  • Zoro # G416376475


product price:  $99.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106165
Zoro #
G416376475
UPC #
748252688194
Country of Origin
United States

Description

This heavy-duty, front plow mount is designed for a range of Bobcat and Polaris full-size UTVs, delivering unmatched strength, easy installation, and reliable performance in demanding plowing conditions. Vehicle Fitment: Bobcat UTVs UV34 / 3400 Series 2015-Current - Requires winch mount #101830 3600 Series 2015-Current - Requires winch mount #101830 Polaris Full-Size UTVs Ranger 1000 / EPS / Premium 2020-2025 - T: Requires winch mount #101830, C: May require drilling Ranger Crew 1000 / EPS / Premium 2020-2025 - See notes for details Ranger Crew XP 1000 All Editions 2019-2025 - May require drilling C Ranger Crew XP 1000 Northstar All Editions 2019-2025 - 2025 model may also require 2'' leveling kit Ranger XP 1000 EPS / Premium / LE / Trail Boss 2018-2025 - C: May require drilling Ranger XP Kinetic Base / Ultimate / Premium 2023-2024 - C: May require drilling Ranger PRO XD Kinetic 2025 - C: May require drilling Special Requirements Notes: C: May require drilling during installation T: Requires winch mount #101830 J: 2025 Ranger XP 1000 Northstar Edition requires KFI 2'' Leveling Kit New tubes: #106322 / 106300 Old tubes: #105700 / 105635 Mount Features: - Built with pride and durability in mind Front Lower Plow Mount System - Allows quick and secure attachment/removal Constructed from 1/4'' Grade 50 Steel - Maximum strength and durability Precision Cut and Formed Tabs - Ensures exact fit and stable plow connection Metal Bead Blasted Before Powder Coating - Superior adhesion and finish Black Powder Coat Finish - Rust and corrosion resistant for long-lasting use Secure Connection - Utilizes two standard 5/8'' hitch pins included with push tubes Complete Installation Kit - Includes all hardware and step-by-step instructions This mount is the perfect solution for serious UTV users who demand rugged plow performance with straightforward installation and enduring build quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.