Yamaha Kodiak 450 Winch Mount, 3/16in Steel, PowderCoated, UTV Front Plate

  • Mfr # 101920

  • Zoro # G916376470


product price: $51.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101920
Zoro #
G916376470
UPC #
748252673992
Country of Origin
United States

Description

Designed to work with the following winches:KFI: ST17 / A2000 / A2500-R2 / A3000 / SE25 / SE35KFI: AM-25 / AM-35 / AS-25 / AS-35KFI: AS-50x Requires purchase of ATV-MRWARN: A2000 / A2500 / U2500 / 1.5ci / 2.5ci / 2.5ceWARN: RT15 / RT25 / RT30 / XT15 / XT25 / XT30WARN: Vantage 2000-3000lbs / Provantage 2500-3500lbsSUPERWINCH: LT2000 / LT2500 / LT3000 / LT4000ATVMILE MARKER: PE2.5 / PE 3.5 / VMX2.5 / PE2000 / PE3000 / PE2500 / PE3500MASTER LOCK: 1500lbs #2955ATRequires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF.CYCLE COUNTRY: Work Power 1500 and 2500BADLAND: 2-Hole Winches Click Here for DetailsBADLAND: Standard Winches Click Here for DetailsCHAMPION: 2-Hole Winches Click Here for DetailsCHAMPION: ATV 4-Hole Winches Click Here for DetailsKEEPER CORP. TRAKKER: KT2500 / KT3000 / KT2500C / KT3000CKEEPER CORP. TRAKKER: KT2000Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF.SMITTYBILT: XRC 2.0Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RF.Listed models come with incorrect ATV roller fairleads.SMITTYBILT: XRC 3.04-Hole Standard 3.00'' x 4.875'' bolt patternVENOM: 2500 / 3000 / 3500 / 4000 Standard ONLY4-Hole Standard 3.00'' x 4.875'' bolt pattern with rollers that are 4.875'' bolt patternTraveller: 1078088 / 1078302Requires roller fairlead with a 4.875'' bolt pattern; available if needed #ATV-RFPossibly many others with the below standard mounting patterns, call to confirm.4-Hole Standard 3.00'' x 4.875'' bolt pattern with rollers that are 4.875'' bolt pattern2-Hole 3.10'' with rollers that are 4.875'' bolt patternSpecifications:Constructed of 3/16'' steelUnlike all other mount competitors, our mounts are metal bead blasted before they are powder coated for the best possible finish prep.Powder coated black for supreme durabilityVery easy to installComplete installation instructions includedAll mounting hardware includedSatisfaction guaranteedRoller fairlead and winch not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.