Zoro Homepage

Boot Guard, Brown, Polyurethane, 2 oz.

  • Mfr # 351

  • Zoro # G1921565


product price: $12.19
/ea

Key Features

Material
Polyurethane
For Use With
New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Size
2 oz
Color
Brown
Includes
Disposable Applicator, Sandpaper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351
Zoro #
G1921565
UPC #
855609003033
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Boot Guard
Material
Polyurethane
For Use With
New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Color
Brown
Includes
Disposable Applicator, Sandpaper
Footwear Brand
KG'S BOOT GUARD

Description

Brush-On Protectant, Size 2 oz, Brown, Polyurethane Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.