Brush-On Boot Guard, 4.5 oz.
Mfr # KG1
Zoro # G3831606
product price: $20.99
/eaKey Features
Material
Polyurethane, Xylene
For Use With
New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Size
4.5 oz
Color
Black
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG1
Zoro #
G3831606
UPC #
-
Country of Origin
United States
Dimensions
Size
4.5 oz
Details
Item
Boot Guard
Material
Polyurethane, Xylene
For Use With
New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Color
Black
Gender
Men's
Footwear Brand
KG'S BOOT GUARD
Waterproof
No
Description
Boot Guard, Size 4.5 oz, Material Polyurethane, Xylene, Black, For Use With New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.