Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe Laces, 63" L, Kevlar(R), Bl, PR

  • Mfr # 263

  • Zoro # G9967054


product price: $10.99
/pr

Key Features

Material
Kevlar(R)-Nylon
For Use With
6 in Work Boots
Color
Black
Chemical Resistant
Yes
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263
Zoro #
G9967054
UPC #
855609003071
Country of Origin
United States

Dimensions

Length
63 in

Details

Item
Boot and Shoe Laces
Material
Kevlar(R)-Nylon
For Use With
6 in Work Boots
Color
Black
Chemical Resistant
Yes
Shape
Round
Flame Resistant
Yes
Footwear Brand
KG'S BOOT GUARD

Description

Boot and Shoe Laces, Length 63 in, Shape Round, Color Black, Material Kevlar(R)-Nylon, For Use With 6 in Work Boots, Flame Resistant Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.