Cord Reels, Spring Retracted, Flying Lead, 14 AWG, Gray Reel Color, 20 ft Length, 0 Outlets

  • Mfr # RTSD3L-WW-B14E

  • Zoro # G6432142


product price:  $4,931.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
20 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSD3L-WW-B14E
Zoro #
G6432142
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
20 ft
Wire Size
14 AWG
Overall Height
15 in
Overall Width
23 3/8 in
Feeder Cord Length
4 ft
Overall Depth
15 3/8 in

Details

Item
Cord Reels
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Gray
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
15A
Reel Material
Aluminum/Steel
Slip Ring Rating
35A @ 600V
Cord Included
Yes
Enclosed Reel
No
Grade
Industrial
Watts
9000
Reel Mounting
Bench, Ceiling, Wall
Indoor / Outdoor
Indoor/Outdoor
Feeder Cord Ending
Flying Lead
Voltage
600V AC
Includes
Ball Stop, Spring Activated Ratchet
Temp. Range
-22 Degrees to 194 Degrees F
Grade - Ext. Cords and Outlet Strips
Hazardous Location
NEC Cord Designation
SOOW
Standards
NEMA 4, NEMA 9, UL, Class I, Division I
Retractable Cord Ending
Flying Lead
Location
Outdoor
Trade Designation
SOOW
Number of Conductors
3
Temp. Rating
-22 Degrees to 194 Degrees F
Operation
Lift/Drag (ratchet lock)
Volts
600 VAC
Payout End
Blunt Cut
Standard
NEMA 4
Cord Ending
Flying Lead
Voltage - Ext. Cords and Outlet Strips
600VAC

Description

Hazardous Location Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 20 ft, Reel Color Gray, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 4 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.