Zoro Homepage

SOOW; Feed Through Stringer Extension Cord, 12 AWG, Indoor, 12/3, 6 Outlets, 5-20R, Black, Rubber

  • Mfr # PS6DD3-520-B12G-520F

  • Zoro # G3968124


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Feed Through Stringer
Location
Indoor
Number of Outlets
6
Plug Configuration
5-20P
Receptacle Configuration
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS6DD3-520-B12G-520F
Zoro #
G3968124
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
30 ft

Description

Feed Through Power Stringer, Number of Outlet Boxes 3, Number of Outlets 6, Cord Length 30 ft, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 10 ft, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 3, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.