4ft Quad Light Wide Area Light, Led, 10ft Cord, 7200 Lumen, 80W

  • Mfr # QL420C-16A-10A

  • Zoro # G622773594


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Length
4 ft
Item - Job Site Lighting
Portable Task Lighting
Cord Type
SJOW
Lumens
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL420C-16A-10A
Zoro #
G622773594
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Cord Length
10 ft

Details

Color
Yellow/Black
Item - Job Site Lighting
Portable Task Lighting
Cord Type
SJOW
Lumens
7200
Voltage
120 VAC
Gauge/Conductor
14/3
Watts
80 W
Cord Color
Black
Tube Shield
Clear

Description

KH Industries 4ft Quad Light Wide Area Light, LED, 10ft cord, 7200 Lumen, 80W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.