Kh Industries

50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage

Kh Industries 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage RTBA3L-WW-B16K
Hover or click to zoom Tap to zoom
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 600VAC
  • Tension Method: Ratchet Lock
  • Retractable Cord Length: 50 ft
  • Wire Size: 16 AWG
  • Max. Amps: 10
  • Feeder Cord Ending: Flying Lead
See full product details
$568.23

Subtotal: $568.23

Kh Industries #RTBA3L-WW-B16K Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 600VAC
  • Tension Method: Ratchet Lock
  • Retractable Cord Length: 50 ft
  • Wire Size: 16 AWG
  • Max. Amps: 10
  • Feeder Cord Ending: Flying Lead
  • Reel Color: Yellow
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Enclosure Rating: NEMA 4
  • Feeder Cord Ending Configuration: Flying Lead
  • Retractable Cord Ending Configuration: Flying Lead
  • Grade: Heavy Duty
  • Max. Amps - Ext. Cords and Outlet Strips: 10.0
  • Cord Ending: Flying Lead
  • Cord Ending NEMA Configuration: No Configuration
  • Watts: 6000
  • Cord Included: Yes
  • Reel Mounting: Bench, Ceiling, Wall
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Reel Material: Steel
  • Number of Outlets: 0
  • Overall Depth: 12 in
  • Standards: CSA, NEMA 4, UL
  • Gauge/Conductor: 16/3
  • Feeder Cord Length: 6 ft
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Overall Width: 7 3/4 in
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SOOW
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 16/3
  • Cord Length: 50 ft.
  • Overall Height: 13 13/16 in
  • Includes: Adjustable Ball Stop
  • Slip Ring Rating: 30A @ 600V
  • Enclosed Reel: No
  • NEC Cord Designation: SOOW
  • Indoor / Outdoor: Indoor/Outdoor
  • Voltage - Ext. Cords and Outlet Strips: 600VAC
  • Feeder Cord Ending NEMA Configuration: No Configuration
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Number of Conductors: 3
  • Location: Outdoor
  • Trade Designation: SOOW
  • Temp. Rating: -22 Degrees to 194 Degrees F
  • Country of Origin (subject to change): United States

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 10 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Reviews of Kh Industries #RTBA3L-WW-B16K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.