Shop KH INDUSTRIES

Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 12 AWG, Yellow Reel Color, 70 ft Length

  • Mfr # RTFQ3L-WW-B12O
  • Zoro # G6699813

product price: 
$
2,274.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
70 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTFQ3L-WW-B12O
Zoro #
G6699813
UPC #
-
Country of Origin
United States
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Enclosed Reel
No
Slip Ring Rating
35A @ 600V
Grade
Industrial
Reel Material
Steel
Retractable Cord Ending
Flying Lead
Voltage
600V AC
Includes
Constant-Tension, Ratchet
Feeder Cord Ending
Flying Lead
Indoor / Outdoor
Indoor/Outdoor
Standards
CSA, NEMA 4X, UL
NEC Cord Designation
SOOW
Watts
12,000
Temp. Range
-22 Degrees to 194 Degrees F
Reel Mounting
Bench, Ceiling, Wall
Cord Included
Yes
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Trade Designation
SOOW
Temp. Rating
-22 Degrees to 194 Degrees F
Number of Conductors
3
Location
Outdoor
Operation
Lift/Drag (ratchet lock)
Voltage - Ext. Cords and Outlet Strips
600VAC
Cord Ending
Flying Lead
Temperature Rating
-22 Degrees to 194 Degrees F
NEMA Enclosure Rating
4X
Maximum Current
20 A
Retractable Cord Ending NEMA Configuration
Bare Wire
Feeder Cord Ending NEMA Configuration
Bare Wire
Plug Style
No Plug

Dimensions

Retractable Cord Length
70 ft
Wire Size
12 AWG
Overall Depth
10 1/2 in
Feeder Cord Length
6 ft
Overall Height
15 in
Overall Width
14 1/2 in

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 70 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.