Cord Reel, 12 AWG, White Reel Color, 50 ft Length

  • Mfr # RTAN3LW-WC515-J12K

  • Zoro # G7579019


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Wire Size
12 AWG
Reel Color
White
Cord Color
Black
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTAN3LW-WC515-J12K
Zoro #
G7579019
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Reel Color
White
Cord Color
Black
Max. Amps
15A

Description

RTA Reel,50 Feet of 12/3,Black SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.