Cord Reel, 16 AWG, White Reel Color, 50 ft Length
Mfr # RTAN3LW-WW-B16K
Zoro # G7579378
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Wire Size
16 AWG
Reel Color
White
Cord Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTAN3LW-WW-B16K
Zoro #
G7579378
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Wire Size
16 AWG
Details
Item
Cord Reel
Reel Color
White
Cord Color
Black
Description
RTA Reel,50 Feet of 16/3,Black SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.