Zoro Homepage
This item is Discontinued.
Kh Industries 25 ft. 12/3 Retractable Cord Reel 15.0 Amps 0 Outlets 120VAC Voltage RTBB3L-WW-J12F

25 ft. 12/3 Retractable Cord Reel 15.0 Amps 0 Outlets 120VAC Voltage (Discontinued)

  • Mfr # RTBB3L-WW-J12F
  • Zoro # G4285111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBB3L-WW-J12F
Zoro #
G4285111
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Retractable Cord Length
25 ft
Overall Depth
12"
Cord Length
25 ft.
Overall Height
13-13/16"
Cord Length - Ext. Cords and Outlet Strips
25 ft.
Feeder Cord Length
6 ft
Overall Width
7-3/4"

Details

Item
Retractable Cord Reel
Voltage
120VAC
Tension Method
Ratchet Lock
Max. Amps
15.0
Feeder Cord Ending
Grounding Plug
Reel Color
Yellow
Cord Color
Black
Retractable Cord Ending
Flying Lead
Enclosure Rating
NEMA 2
Retractable Cord Ending Configuration
Flying Lead
Number of Outlets
0
Watts
2500
NEC Cord Designation
SJOW
Indoor / Outdoor
Indoor
Cord Included
Yes
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Includes
Adjustable Ball Stop, Positive Lock Ratchet
Grade
Heavy Duty
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending NEMA Configuration
5-20R
Gauge/Conductor
12/3
Reel Material
Steel
Cord Ending
Flying Lead
Reel Mounting
Bench, Ceiling, Wall
Max. Amps - Ext. Cords and Outlet Strips
20.0
Slip Ring Rating
30A @ 600V
Temp. Range
-22 Degrees to 194 Degrees F
NEC Cord Designation - Ext. Cords and Outlet Strips
SJOW
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Standards
UL, CSA, NEMA 2
Feeder Cord Ending NEMA Configuration
5-20P
Enclosed Reel
No
Location
Indoor
Temp. Rating
-22 Degrees to 194 Degrees F
Trade Designation
SJOW
Number of Conductors
3

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color Yellow, Max. Amps 15.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.