This item is Discontinued.

Kh Industries 50 ft. 16/4 Constant Tension Cord Reel 15.0 Amps 0 Outlets RTFD4S-WW-B16K

50 ft. 16/4 Constant Tension Cord Reel 15.0 Amps 0 Outlets (Discontinued)

  • Mfr # RTFD4S-WW-B16K
  • Zoro # G4196105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFD4S-WW-B16K
Zoro #
G4196105
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Overall Depth
14-1/2"
Cord Length
50 ft.
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Overall Height
15"
Overall Width
14-1/2"

Details

Item
Constant Tension Cord Reel
Voltage
600VAC
Reel Color
Yellow
Max. Amps
15.0
Cord Color
Black
Retractable Cord Ending Configuration
Flying Lead
NEC Cord Designation - Ext. Cords and Outlet Strips
SOOW
Number of Outlets
0
Tension Method
Field Convertible
Cord Ending NEMA Configuration
No Configuration
Reel Mounting
Detachable Bench, Ceiling, Wall
Watts
4800
Slip Ring Rating
35A @ 600V
Feeder Cord Ending NEMA Configuration
No Configuration
Temp. Range
-22 Degrees to 194 Degrees F
Standards
UL, CSA
Reel Material
Steel
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Includes
Constant-Tension, Ratchet, Engineered for Stretch Application Use
Voltage - Ext. Cords and Outlet Strips
600VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
16/4
Grade
Industrial
Cord Ending
Flying Lead
Max. Amps - Ext. Cords and Outlet Strips
8.0
Gauge/Conductor
16/4
Enclosed Reel
No
Retractable Cord Ending
Flying Lead
NEC Cord Designation
SOOW
Indoor / Outdoor
Indoor
Cord Included
Yes
Temp. Rating
-22 Degrees to 194 Degrees F
Number of Conductors
4
Special Features
Engineered for Stretch Application Use
Trade Designation
SOOW
Location
Indoor

Description

Constant Tension Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 15.0, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Field Convertible, Number of Outlets 0, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.