This item is Discontinued.

Kh Industries 70 ft. 16/3 Retractable Cord Reel 15.0 Amps 0 Outlets 600VAC Voltage RTFB3L-WW-B16O

70 ft. 16/3 Retractable Cord Reel 15.0 Amps 0 Outlets 600VAC Voltage (Discontinued)

  • Mfr # RTFB3L-WW-B16O
  • Zoro # G6642937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTFB3L-WW-B16O
Zoro #
G6642937
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
70 ft
Wire Size
16 AWG
Overall Width
14-1/2"
Overall Height
15"
Cord Length - Ext. Cords and Outlet Strips
70 ft.
Overall Depth
10-1/2"
Cord Length
70 ft.
Feeder Cord Length
6 ft

Details

Item
Retractable Cord Reel
Voltage
600VAC
Tension Method
Field Convertible
Max. Amps
15.0
Feeder Cord Ending
Flying Lead
Reel Color
Yellow
Cord Color
Black
Retractable Cord Ending
Flying Lead
Enclosure Rating
NEMA 4X
Retractable Cord Ending Configuration
Flying Lead
Cord Ending NEMA Configuration
No Configuration
Cord Included
Yes
Temp. Range
-22 Degrees to 194 Degrees F
Slip Ring Rating
35A @ 600V
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
NEC Cord Designation - Ext. Cords and Outlet Strips
SOOW
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Gauge/Conductor
16/3
Watts
6000
Max. Amps - Ext. Cords and Outlet Strips
10.0
NEC Cord Designation
SOOW
Cord Ending
Flying Lead
Enclosed Reel
No
Standards
UL, CSA, NEMA 4X
Reel Mounting
Bench, Ceiling, Wall
Indoor / Outdoor
Indoor/Outdoor
Reel Material
Steel
Includes
Constant-Tension, Ratchet
Number of Outlets
0
Feeder Cord Ending NEMA Configuration
No Configuration
Voltage - Ext. Cords and Outlet Strips
600VAC
Grade
Industrial
Trade Designation
SOOW
Temp. Rating
-22 Degrees to 194 Degrees F
Location
Outdoor
Number of Conductors
3

Description

Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 70 ft, Reel Color Yellow, Max. Amps 15.0, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.