Cord Reel, NEMA 5-15P, 16 AWG, White Reel Color, 35 ft Length
Mfr # RTAN3LW-WCL515-B16H
Zoro # G7579131
product price:Â $538.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
35 ft
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
16 AWG
Reel Color
White
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RTAN3LW-WCL515-B16H
Zoro #
G7579131
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
35 ft
Wire Size
16 AWG
Details
Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15P
Reel Color
White
Cord Color
Black
Max. Amps
10A
Operation
Lift/Drag (ratchet lock)
Payout End
Black Twist Lock
Volts
125 VAC
Standard
NEMA 2
Conductor
3
Description
RTA Reel,35 Feet of 16/3,Black SOOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.