Shop KH INDUSTRIES
See all product information
Create Account
Cord Reel, NEMA 5-20P, 12 AWG, White Reel Color, 35 ft Length
- Mfr # RTAN3LW-WDD520-J12H
- Zoro # G7579159
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
35 ft
Retractable Cord Ending Configuration
NEMA 5-20P
Wire Size
12 AWG
Reel Color
White
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAN3LW-WDD520-J12H
- Zoro #
- G7579159
- UPC #
- -
- Country of Origin
- United States
- Item
- Cord Reel
- Retractable Cord Ending Configuration
- NEMA 5-20P
- Reel Color
- White
- Cord Color
- Black
- Max. Amps
- 20 A
- Payout End
- Blk O/B 20A Duplex/Duplex
- Volts
- 125 VAC
- Operation
- Lift/Drag (ratchet lock)
- Standard
- NEMA 2
- Conductor
- 3
- Temperature Rating
- -40 Degrees to 140 Degrees F
- NEMA Enclosure Rating
- 2
- Cord Included
- Yes
- Slip Ring Rating
- 125V
- Voltage
- 125V AC
- Reel Material
- Steel
- Number of Conductors
- 3
- Includes
- 6 ft Feeder Cord, Adjustable Ball Stop
- Standards
- cULus, NEMA 2
- Reel Capacity
- 35 ft of 12/3
- Number of Outlets
- 1
- Maximum Current
- 20 A
- Reel Mounting
- Ceiling
- Retractable Cord Ending NEMA Configuration
- 5-20P
Dimensions
- Retractable Cord Length
- 35 ft
- Wire Size
- 12 AWG
- Feeder Cord Length
- 6 ft
Description
Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 6 ft, Location Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.