Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, Black, LED, 120V AC

  • Mfr # HRD117C-SAAA01-B16K

  • Zoro # G910108282


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Includes
Protective Cover with Diffused Lens
Features
Tamperproof
Lighting Technology
LED
Operating Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRD117C-SAAA01-B16K
Zoro #
G910108282
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
50 ft
Overall Length
7.1 in

Details

Item
Hand Lamp
Power Source
Corded
Includes
Protective Cover with Diffused Lens
Features
Tamperproof
Lighting Technology
LED
Operating Voltage
120V AC
Cord Wire Gauge
16 AWG
For Environment
Hazardous Location
Housing Color
Black
Mount Type
Hook
IP Rating
IP66
Bulb Wattage
16.9 W
Maximum Brightness
1,700 lm
Handle Style
Ergonomic
Includes Bulb
Built-In
Color Rendering Index
80
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Includes Auxiliary Outlet
No
Number of Brightness Levels
1

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 16.9 W, Maximum Brightness 1,700 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color Black, Hazardous Location Specification Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Overall Length 7.1 in, Includes Protective Cover with Diffused Lens, Mount Type Hook, Includes Bulb Built-In, Color Rendering Index 80, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.