Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazray Led Single Handheld Light, 25ft, 14/3 Soow

  • Mfr # HRD117C-SAAA01-B14F

  • Zoro # G522773588


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 VAC
Height
3 in
Body Dia.
5 in
Color
Black
Lumens
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRD117C-SAAA01-B14F
Zoro #
G522773588
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Body Dia.
5 in

Details

Voltage
120 VAC
Item
Hazardous Location Lighting
Color
Black
Lumens
1700
Fixture Wattage
16.9 W
Number of Lamps
1
Number of LEDs
45

Description

KH Industries HazRay LED Single Handheld Light, 25ft, 14/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.