Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazray Led Single Handheld Light, 50ft, 14/3 Soow

  • Mfr # HRD117C-SAAA01-B14K

  • Zoro # G422773596


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Body Dia.
5 in
Color
Black
Fixture Wattage
16.9 W
Lumens
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRD117C-SAAA01-B14K
Zoro #
G422773596
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Body Dia.
5 in

Details

Item
Hazardous Location Lighting
Color
Black
Fixture Wattage
16.9 W
Lumens
1700
Voltage
120 VAC
Number of LEDs
45
Number of Lamps
1

Description

KH Industries HazRay LED Single Handheld Light, 50ft, 14/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.