Zoro Homepage

Hazray Led Stringer Light, 25ft Inlet, 5 Single Lamp Heads, 10ft Spacing, 14/3 Soow

  • Mfr # HSD117C-SAAA05-B14N

  • Zoro # G222773666


product price: $4,261.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 VAC
Fixture Wattage
84.5 W
Lumens
8500
Color
Black
Number of LEDs
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSD117C-SAAA05-B14N
Zoro #
G222773666
UPC #
-
Country of Origin
United States

Details

Voltage
120 VAC
Fixture Wattage
84.5 W
Item
Hazardous Location Lighting
Lumens
8500
Color
Black
Number of LEDs
225
Number of Lamps
5

Description

KH Industries HazRay LED Stringer Light, 25ft Inlet, 5 Single Lamp Heads, 10ft Spacing, 14/3 SOOW, 65ft OAL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.