Shop KH INDUSTRIES
Create Account
Industrial Cord Reel, 15 A, White, 35 ft
Mfr # RTAN3LW-WTT515-J12H
Zoro # G623360908
product price:Â $705.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAN3LW-WTT515-J12H
- Zoro #
- G623360908
- UPC #
- -
- Country of Origin
- United States
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.