Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 15 A, White, 25 ft
Mfr # RTAN3LW-WCL515-J12F
Zoro # G723573277
product price:Â
$
673.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
UL Enclosure Rating
Type 1
Voltage
125V AC
Includes
Adjustable Ball Stop
Temperature Rating
60 Degrees F to 90 Degrees F
Feeder Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAN3LW-WCL515-J12F
- Zoro #
- G723573277
- UPC #
- -
- Country of Origin
- United States
- UL Enclosure Rating
- Type 1
- Voltage
- 125V AC
- Includes
- Adjustable Ball Stop
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Standards
- cULus
- Reel Capacity
- 25 ft of 12/3
- Cord Included
- Yes
- Retractable Cord Ending NEMA Configuration
- L5-15R
- Number of Conductors
- 3
- NEMA Enclosure Rating
- 2
- Item
- Industrial Cord Reel
- Maximum Current
- 15 A
- Cord Color
- Black
- Reel Material
- Steel
- Slip Ring Rating
- 125V
- Plug Style
- Straight
- Reel Mounting
- Bench, Ceiling, Wall
- Includes GFCI
- No GFCI
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor