Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 20 A, White, 25 ft
- Mfr # RTBB3LW-1GD520-H12F
- Zoro # G023360430
product price:Â
$
1,436.99
/ea
Free Shipping & Returns
Key Features
Voltage
125V AC
NEMA Enclosure Rating
2
Includes GFCI
GFCI Included
Overall Width
12 in
UL Enclosure Rating
Type 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTBB3LW-1GD520-H12F
- Zoro #
- G023360430
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 125V AC
- Item
- Industrial Cord Reel
- NEMA Enclosure Rating
- 2
- Includes GFCI
- GFCI Included
- UL Enclosure Rating
- Type 2
- Reel Capacity
- 25 ft of 12/3
- Includes
- Adjustable Ball Stop
- Maximum Current
- 20 A
- Cord Included
- Yes
- Number of Outlets
- 2
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Cord Color
- White
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Slip Ring Rating
- 30A @ 600V
- Reel Material
- Steel
- Number of Conductors
- 3
- Plug Style
- Straight
- Tension Method
- Constant Tension or Ratchet Lock
Dimensions
- Overall Width
- 12 in
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Overall Height
- 13 13/16 in
- Overall Depth
- 7 3/4 in
- Retractable Cord Length
- 25 ft
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color White, Trade Designation SEOW, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.