Industrial Cord Reel, 20 A, White, 35 ft
- Mfr # RTAN3LW-WC520-J12H
- Zoro # G023353685
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Reel Capacity
35 ft of 12/3
Reel Mounting
Bench, Ceiling, Wall
Number of Conductors
3
Slip Ring Rating
125V
Plug Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAN3LW-WC520-J12H
- Zoro #
- G023353685
- UPC #
- -
- Country of Origin
- United States
- Reel Capacity
- 35 ft of 12/3
- Reel Mounting
- Bench, Ceiling, Wall
- Number of Conductors
- 3
- Slip Ring Rating
- 125V
- Plug Style
- Straight
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Includes GFCI
- No GFCI
- Reel Material
- Steel
- Cord Color
- Black
- Voltage
- 125V AC
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Includes
- Adjustable Ball Stop
- UL Enclosure Rating
- Type 1
- Item
- Industrial Cord Reel
- Number of Outlets
- 1
- Standards
- cULus
- Cord Included
- Yes
- NEMA Enclosure Rating
- 2
- Maximum Current
- 20 A
Dimensions
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Retractable Cord Length
- 35 ft
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.