Zoro Homepage

Nightray Lr Wireless Remote Controlled Spotlight, Halogen, W/Two Wireless Controllers

  • Mfr # NR4SB-1H130-MS

  • Zoro # G822773615


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 VDC
Features
Wireless Control Method
Lamp Type
Halogen
Color
Black
Candle Power
360,000cp Spot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR4SB-1H130-MS
Zoro #
G822773615
UPC #
-
Country of Origin
United States

Dimensions

Par/Lens Diameter
46 / 5.75"

Details

Voltage
12 VDC
Features
Wireless Control Method
Lamp Type
Halogen
Color
Black
Candle Power
360,000cp Spot
Item
Remote Controlled Spotlights

Description

KH Industries NightRay LR Wireless Remote Controlled Spotlight, Halogen, w/Two Wireless Controllers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.