Zoro Homepage

Pendant Drop Outlet Box, 125V, 2500W

  • Mfr # PP4DD-520-B12K-520

  • Zoro # G4212013


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
NEC Cord Designation - Ext. Cords and Outlet Strips
SOOW
Standards
UL / CSA Components
Indoor/Outdoor
Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4DD-520-B12K-520
Zoro #
G4212013
UPC #
745667766400
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
50 ft.
Cord Length
50 ft
Wire Size
12 AWG

Details

Item
Pendant Drop Outlet Box
Color
Yellow
NEC Cord Designation - Ext. Cords and Outlet Strips
SOOW
Standards
UL / CSA Components
Indoor/Outdoor
Indoor, Outdoor
Power Indicator
No
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-20P
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Voltage
125V AC
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Temp. Range
104 Degrees to 194 Degrees F
Voltage - Ext. Cords and Outlet Strips
120VAC
Watts
2500
Max. Amps - Ext. Cords and Outlet Strips
20.0
Max. Amps
20 A
Jacket Color
Black
NEC Cord Designation
SOOW
Gauge/Conductor
12/3
Temp. Range - Ext. Cords and Outlet Strips
104 Degrees to 194 Degrees F
NEMA Plug Configuration
5-20P
Number of Outlet Boxes
1
NEMA Receptacle Configuration
5-20R
Distance Between Boxes
Only 1 Box
Number of Outlets
4
Jacket Material - Ext. Cords and Outlet Strips
Rubber
Jacket Material
Rubber
Cord Shape
Round
Number of Conductors
3
Plug Configuration
NEMA 5-20P
Trade Designation
SOOW
Receptacle Configuration
NEMA 5-20R
Temp. Rating
-40 Degrees to 194 Degrees F
Plug Style
Straight
Max. Watts
2,500 W
Location
Outdoor
Volts
125 VAC
Max Amps
20 Amp

Description

Pendant Drop Outlet Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 50 ft, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 125V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 3, Color Yellow, Max. Watts 2,500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.