Zoro Homepage

Pivot Base

  • Mfr # RTBF-PVB

  • Zoro # G4094097


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Dimensions
6.0 in L x 7.0 in W x 1.0 in H
Includes
345 Degree Swing, Swivel Base
For Use With
RTB and RTF Series Reels
Color
Gray
Rotation Deg.
345 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBF-PVB
Zoro #
G4094097
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
6.0 in L x 7.0 in W x 1.0 in H

Details

Item
Pivot Base
Includes
345 Degree Swing, Swivel Base
For Use With
RTB and RTF Series Reels
Color
Gray
Rotation Deg.
345 Degrees

Description

Swivel Base, Swivel Base for KH Cord Reel, Color Gray, Description/Special Features 345 Degrees Pivot Base for RTB & RTF Series Reels, Height (In.) 1, Width (In.) 7, Depth (In.) 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.