Portable Cord, SOOW, 16 AWG, 8 C, Yellow, PVC, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # CPCB-16/8-25FT

  • Zoro # G8565033


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPCB-16/8-25FT
Zoro #
G8565033
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
25 ft
Nominal Outside Dia.
0.46 in
Conductor Size
16 AWG
Overall Length
25 ft
Outside Dia.
0.46 in
Nominal Outside Diameter
0.46 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, cUL, UL
Features
UV, Oil and Water Resistant
Wire Color
Black, Blue, Brown, Green, Orange, Red, Red/Black, Yellow
Max. Amps
7
Temp. Rating
-10 to 90°C
Special Features
Oil Resistant, UV Resistant, Water Resistant
Gauge/Conductor
16/8
Conductor Insulation Color
Black, Blue, Brown, Green, Orange, Red, Red/Black, Yellow
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Pendant Cable, Number of Conductors 8, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color Black, Blue, Brown, Green, Orange, Red, Red/Black, Yellow, Jacket Color Yellow, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products