Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Control-Vehicle Mounted Spotlight

  • Mfr # 475-20

  • Zoro # G3411116


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Type
Hardwired - Remote Controlled
Watts
100 W
Voltage
12V DC
Amps
8 A
Lamp Type
PAR 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-20
Zoro #
G3411116
UPC #
-
Country of Origin
United States

Dimensions

Depth
7 1/2
Width
6 in
Height
10.5
Cable Length
20 ft
Overall Diameter
5 3/4 in
Overall Depth
7 1/2 in
Cord Length
20 ft
Overall Width
6 in
Overall Height
10 1/2 in

Details

Item
Vehicle Mounted Spotlight
Type
Hardwired - Remote Controlled
Watts
100 W
Voltage
12V DC
Amps
8 A
Lamp Type
PAR 36
Candle Power
30,000/100,000
Number of Heads
1
Includes
Dash Mount Control Panel
Body Material
Lexan (R)
Description/Special Features
Buffalo Blizzard Tuff(R) Extreme Weather Protection, Spot/Flood Light, Limited Slip-Drive Allows Motor Controlled or Manual Positioning
Vertical Axis Rotation
330 Degrees
Body Color
Black
Horizontal Axis Rotation
370 Degrees
Lens Material
Polycarbonate
Wattage
100 W
Head Rotation
370 Degrees
Housing Material
Polycarbonate
Peak Beam Intensity
0.5 CP
Controller Type
Dash-Mount Remote
Lighting Technology
Incandescent
Controller Connection
Wired
Tilt Angle
350 Degrees
Manufacturer Warranty
5 yr
Housing Color
Black
Features
Durable Polycarbonate Exterior Resists Breakage and is Snow, Ice, UV, and Salt Water Resistant, Full Lamphead Rotation 370 deg of Motion on Horizontal Axis and 350 deg Vertical Tilt, Newly Designed Base and Geared-Clutch Provide Positive Tension and Resist Damage from Heavy Vibrations, Open Yolk Design Allows for Trouble-Free Operation in Snow and Ice
Current
8 A
Beam Type
Flood, Spot
Operating Voltage
12V DC

Description

Vehicle Mounted Spotlight, Beam Type Flood, Spot, Lighting Technology Incandescent, Controller Type Dash-Mount Remote, Overall Diameter 5 3/4 in, Overall Width 6 in, Overall Depth 7 1/2 in, Overall Height 10 1/2 in, Controller Connection Wired, Cord Length 20 ft, Current 8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.