Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Control-Vehicle Mounted Spotlight

  • Mfr # 675-20

  • Zoro # G1299584


original price: $624.99
9% off
new price: $562.99
/ea
Free Shipping & Returns

Key Features

Type
Hardwired - Remote Controlled
Watts
100 W
Voltage
12V DC
Amps
8 A
Lamp Type
PAR 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-20
Zoro #
G1299584
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
7 1/2
Cable Length
20 ft
Height
11.5
Overall Width
6 in
Overall Diameter
5 3/4 in
Overall Height
11 1/2 in
Cord Length
20 ft
Overall Depth
7 1/2 in

Details

Item
Vehicle Mounted Spotlight
Type
Hardwired - Remote Controlled
Watts
100 W
Voltage
12V DC
Amps
8 A
Lamp Type
PAR 46
Candle Power
50,000/200,000
Number of Heads
1
Horizontal Axis Rotation
370 Degrees
Body Color
Black
Description/Special Features
Buffalo Blizzard Tuff(R) Extreme Weather Protection, Spot/Flood Light, Limited Slip-Drive Allows Motor Controlled or Manual Positioning
Vertical Axis Rotation
330 Degrees
Includes
Dash Mount Control Panel
Body Material
Lexan (R)
Peak Beam Intensity
0.25 CP
Tilt Angle
350 Degrees
Head Rotation
370 Degrees
Current
8 A
Lighting Technology
Incandescent
Controller Connection
Wired
Housing Material
Polycarbonate
Manufacturer Warranty
5 yr
Beam Type
Flood, Spot
Housing Color
Black
Features
Durable Polycarbonate Exterior Resists Breakage and is Snow, Ice, UV, and Salt Water Resistant, Full Lamphead Rotation 370 deg of Motion on Horizontal Axis and 350 deg Vertical Tilt, Newly Designed Base and Geared-Clutch Provide Positive Tension and Resist Damage from Heavy Vibrations, Open Yolk Design Allows for Trouble-Free Operation in Snow and Ice
Wattage
100 W
Lens Material
Polycarbonate
Controller Type
Dash-Mount Remote
Operating Voltage
12V DC

Description

Vehicle Mounted Spotlight, Beam Type Flood, Spot, Lighting Technology Incandescent, Controller Type Dash-Mount Remote, Overall Diameter 5 3/4 in, Overall Width 6 in, Overall Depth 7 1/2 in, Overall Height 11 1/2 in, Controller Connection Wired, Cord Length 20 ft, Current 8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.