Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Cord Reel, 10 Amp, 50ft 16/3 Soow, Blunt Cut

  • Mfr # RTFD3L-WW-B16K

  • Zoro # G322773610


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Retractable Cord Length
50 ft
Indoor / Outdoor
Outdoor
NEC Cord Designation
SOOW
Max. Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFD3L-WW-B16K
Zoro #
G322773610
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft

Details

Finish
Powder Coated
Indoor / Outdoor
Outdoor
NEC Cord Designation
SOOW
Max. Amps
10 A
Housing Material
Steel
Reel Color
Yellow
Voltage
600 VAC
Standards
CSA|UL
Item
Cord Reel
Retractable Cord Ending
Blunt Cut
Cord Color
Black
NEMA Plug Configuration
NEMA 4X

Description

KH Industries Retractable Cord Reel, 10 Amp, 50ft 16/3 SOOW, Blunt Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.