
Retractable Cord Reel, 10 Amp, 70ft 16/3 Soow, Blunt Cut
Mfr # RTFB3L-WW-B16O
Zoro # G222773581
product price: $2,004.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Yellow
Voltage
600 VAC
Max. Amps
10 A
Cord Color
Black
Indoor / Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTFB3L-WW-B16O
Zoro #
G222773581
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
70 ft
Details
Reel Color
Yellow
Voltage
600 VAC
Max. Amps
10 A
Cord Color
Black
Indoor / Outdoor
Outdoor
Housing Material
Steel
Item
Cord Reel
Retractable Cord Ending
Blunt Cut
Finish
Powder Coated
NEMA Plug Configuration
NEMA 4X
NEC Cord Designation
SOOW
Standards
CSA|UL
Description
KH Industries Retractable Cord Reel, 10 Amp, 70ft 16/3 SOOW, Blunt Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.