Zoro Homepage

Retractable Cord Reel, 10 Amp, Blunt Cut, 25ft 16/3 Soow

  • Mfr # RTBA3L-WW-B16F

  • Zoro # G522773687


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
NEC Cord Designation
SOOW
Max. Amps
10 A
Finish
Powder Coated
Retractable Cord Ending
Blunt Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBA3L-WW-B16F
Zoro #
G522773687
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Housing Material
Steel
NEC Cord Designation
SOOW
Max. Amps
10 A
Finish
Powder Coated
Item
Cord Reel
Retractable Cord Ending
Blunt Cut
Standards
CSA|UL
Indoor / Outdoor
Outdoor
Voltage
600 VAC
Reel Color
Yellow
NEMA Plug Configuration
NEMA 4
Cord Color
Black

Description

KH Industries Retractable Cord Reel, 10 Amp, Blunt Cut, 25ft 16/3 SOOW

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.