
Retractable Cord Reel, 10 Amp, Blunt Cut, 35ft 16/3 Soow
Mfr # RTBA3L-WW-B16H
Zoro # G622773686
product price: $900.99
/ea
Free Shipping & Returns
Key Features
Indoor / Outdoor
Outdoor
Max. Amps
10 A
NEMA Plug Configuration
NEMA 4
Cord Color
Black
Retractable Cord Ending
Blunt Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTBA3L-WW-B16H
Zoro #
G622773686
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
35 ft
Details
Indoor / Outdoor
Outdoor
Max. Amps
10 A
NEMA Plug Configuration
NEMA 4
Cord Color
Black
Retractable Cord Ending
Blunt Cut
Housing Material
Steel
Voltage
600 VAC
NEC Cord Designation
SOOW
Reel Color
Yellow
Standards
CSA|UL
Finish
Powder Coated
Item
Cord Reel
Description
KH Industries Retractable Cord Reel, 10 Amp, Blunt Cut, 35ft 16/3 SOOW
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.