Retractable Cord Reel, 10 Amp, Yellow 15A Duplex/Duplex Outlet Box, 50ft 16/3 Sjow

  • Mfr # RTBA3L-WDD515-J16K

  • Zoro # G022773583


product price:  $1,059.99
/ea
Free Shipping & Returns

Key Features

Cord Color
Black
NEMA Plug Configuration
NEMA 2
Reel Color
Yellow
Retractable Cord Ending
Yellow O/B 15A Duplex/Duplex
Voltage
125 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBA3L-WDD515-J16K
Zoro #
G022773583
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft

Details

Cord Color
Black
NEMA Plug Configuration
NEMA 2
Reel Color
Yellow
Retractable Cord Ending
Yellow O/B 15A Duplex/Duplex
Voltage
125 VAC
Standards
UL
Item
Cord Reel
Max. Amps
10 A
NEC Cord Designation
SJOW
Housing Material
Steel
Indoor / Outdoor
Indoor
Finish
Powder Coated

Description

KH Industries Retractable Cord Reel, 10 Amp, Yellow 15A Duplex/Duplex Outlet Box, 50ft 16/3 SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.