
Retractable Cord Reel, 15 Amp, Blunt Cut, 50ft 14/3 Sjow
Mfr # RTBA3L-WW-J14K
Zoro # G922773577
product price: $972.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Ending
Blunt Cut
Reel Color
Yellow
Retractable Cord Length
50 ft
Finish
Powder Coated
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTBA3L-WW-J14K
Zoro #
G922773577
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Details
Item
Cord Reel
Retractable Cord Ending
Blunt Cut
Reel Color
Yellow
Finish
Powder Coated
Housing Material
Steel
Cord Color
Black
Indoor / Outdoor
Indoor
Standards
CSA|UL
Max. Amps
15 A
Voltage
300 VAC
NEMA Plug Configuration
NEMA 2
NEC Cord Designation
SJOW
Description
KH Industries Retractable Cord Reel, 15 Amp, Blunt Cut, 50ft 14/3 SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.