Retractable Cord Reel, 15 Amp, White Reel, Black Quad Outlet Box, 25ft 12/3 White Sjow

  • Mfr # RTBB3LW-1DD515-P12F

  • Zoro # G422773688


product price:  $1,171.99
/ea
Free Shipping & Returns

Key Features

Cord Color
White
Housing Material
Steel
Retractable Cord Length
25 ft
Reel Color
White
Voltage
125 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-1DD515-P12F
Zoro #
G422773688
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Cord Color
White
Item
Cord Reel
Housing Material
Steel
Reel Color
White
Voltage
125 VAC
Finish
Powder Coated
NEC Cord Designation
SJOW
NEMA Plug Configuration
NEMA 2
Retractable Cord Ending
Blk O/B15A Duplex/Duplex
Max. Amps
15 A
Indoor / Outdoor
Indoor

Description

KH Industries Retractable Cord Reel, 15 Amp, White Reel, Black Quad Outlet Box, 25ft 12/3 White SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.