
Retractable Cord Reel, 15 Amp, Yellow Duplex/Duplex Outlet Box, 25ft 16/3 Sjow
Mfr # RTBA3L-WDD515-J16F
Zoro # G822773677
product price:Â $899.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
25 ft
Standards
UL
Housing Material
Steel
Indoor / Outdoor
Indoor
NEC Cord Designation
SJOW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTBA3L-WDD515-J16F
Zoro #
G822773677
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
25 ft
Details
Standards
UL
Housing Material
Steel
Indoor / Outdoor
Indoor
NEC Cord Designation
SJOW
Cord Color
Black
Item
Cord Reel
Retractable Cord Ending
Yellow O/B 15A Duplex/Duplex
Reel Color
Yellow
Max. Amps
15 A
NEMA Plug Configuration
NEMA 2
Voltage
125 VAC
Finish
Powder Coated
Description
KH Industries Retractable Cord Reel, 15 Amp, Yellow Duplex/Duplex Outlet Box, 25ft 16/3 SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.