
Retractable Cord Reel, 16 Amp, 25ft 12/4 Black Soow, Blunt Cut
Mfr # RTBB4L-WW-B12F
Zoro # G222773642
product price: $1,025.99
/ea
Free Shipping & Returns
Key Features
Cord Color
Black
NEC Cord Designation
SOOW
Retractable Cord Ending
Blunt Cut
Voltage
600 VAC
Indoor / Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTBB4L-WW-B12F
Zoro #
G222773642
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
25 ft
Details
Cord Color
Black
Item
Cord Reel
NEC Cord Designation
SOOW
Retractable Cord Ending
Blunt Cut
Voltage
600 VAC
Indoor / Outdoor
Outdoor
Max. Amps
16 A
Standards
CSA|UL
Reel Color
Yellow
Housing Material
Steel
NEMA Plug Configuration
NEMA 4
Finish
Powder Coated
Description
KH Industries Retractable Cord Reel, 16 Amp, 25ft 12/4 Black SOOW, Blunt Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.