Retractable Cord Reel, 20 Amp, Black Finish, 30ft 10/4 Soow, Blunt Cut

  • Mfr # RTFC4LB-WW-B10G

  • Zoro # G822773585


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Cord Color
Black
Reel Color
Black
Finish
Powder Coated
NEC Cord Designation
SOOW
NEMA Plug Configuration
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFC4LB-WW-B10G
Zoro #
G822773585
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft

Details

Cord Color
Black
Reel Color
Black
Item
Cord Reel
Finish
Powder Coated
NEC Cord Designation
SOOW
NEMA Plug Configuration
NEMA 4X
Indoor / Outdoor
Outdoor
Voltage
600 VAC
Standards
CSA|UL
Housing Material
Steel
Retractable Cord Ending
Blunt Cut
Max. Amps
20 A

Description

KH Industries Retractable Cord Reel, 20 Amp, Black Finish, 30ft 10/4 SOOW, Blunt Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.