Retractable Cord Reel, 20 Amp, White Finish, 25ft 12/3 Black Sjow, Blunt Cut

  • Mfr # RTBB3LW-WW-J12F

  • Zoro # G622773631


product price:  $1,027.99
/ea
Free Shipping & Returns

Key Features

Voltage
300 VAC
Finish
Powder Coated
Cord Color
Black
Retractable Cord Ending
Blunt Cut
Retractable Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBB3LW-WW-J12F
Zoro #
G622773631
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Voltage
300 VAC
Finish
Powder Coated
Cord Color
Black
Retractable Cord Ending
Blunt Cut
NEC Cord Designation
SJOW
NEMA Plug Configuration
NEMA 2
Indoor / Outdoor
Outdoor
Item
Cord Reel
Reel Color
White
Housing Material
Steel
Max. Amps
20 A

Description

KH Industries Retractable Cord Reel, 20 Amp, White Finish, 25ft 12/3 Black SJOW, Blunt Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.