
Retractable Cord Reel, 20 Amp, White Finish, 50ft 12/3 Soow, Blunt Cut
Mfr # RTFH3LW-WW-B12K
Zoro # G022773576
product price: $1,733.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
NEC Cord Designation
SOOW
Max. Amps
20 A
Retractable Cord Length
50 ft
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTFH3LW-WW-B12K
Zoro #
G022773576
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Details
Housing Material
Steel
NEC Cord Designation
SOOW
Max. Amps
20 A
Finish
Powder Coated
Retractable Cord Ending
Blunt Cut
NEMA Plug Configuration
NEMA 4X
Item
Cord Reel
Voltage
600 VAC
Cord Color
Black
Reel Color
White
Indoor / Outdoor
Outdoor
Description
KH Industries Retractable Cord Reel, 20 Amp, White Finish, 50ft 12/3 SOOW, Blunt Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.