Retractable Cord Reel, 20 Amp, White Reel, Black Gfci Quad Box, 25ft 12/3 White Seow

  • Mfr # RTBB3LW-1GD520-H12F

  • Zoro # G122773636


product price:  $1,202.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Finish
Powder Coated
NEC Cord Designation
SEOW
Voltage
125 VAC
Retractable Cord Ending
Blk O/B 20A GFCI/Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-1GD520-H12F
Zoro #
G122773636
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Indoor / Outdoor
Indoor
Finish
Powder Coated
NEC Cord Designation
SEOW
Voltage
125 VAC
Retractable Cord Ending
Blk O/B 20A GFCI/Duplex
Housing Material
Steel
Item
Cord Reel
Reel Color
White
NEMA Plug Configuration
NEMA 2
Cord Color
White
Max. Amps
20 A

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black GFCI Quad Box, 25ft 12/3 White SEOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.