Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 25ft 12/3 Black Sjow

  • Mfr # RTBB3LW-1DD520-J12F

  • Zoro # G022773637


product price:  $1,174.99
/ea
Free Shipping & Returns

Key Features

Reel Color
White
Finish
Powder Coated
Housing Material
Steel
NEC Cord Designation
SJOW
Max. Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-1DD520-J12F
Zoro #
G022773637
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Item
Cord Reel
Reel Color
White
Finish
Powder Coated
Housing Material
Steel
NEC Cord Designation
SJOW
Max. Amps
20 A
Retractable Cord Ending
Blk O/B 20A Duplex/Duplex
Cord Color
Black
Indoor / Outdoor
Indoor
Voltage
125 VAC
NEMA Plug Configuration
NEMA 2

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 25ft 12/3 Black SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.