Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 25ft 12/3 White Sjow

  • Mfr # RTBB3LW-1DD520-P12F

  • Zoro # G522773625


product price:  $1,174.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Voltage
125 VAC
Housing Material
Steel
Cord Color
White
Max. Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-1DD520-P12F
Zoro #
G522773625
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Finish
Powder Coated
Voltage
125 VAC
Housing Material
Steel
Cord Color
White
Max. Amps
20 A
NEC Cord Designation
SJOW
NEMA Plug Configuration
NEMA 2
Reel Color
White
Retractable Cord Ending
Blk O/B 20A Duplex/Duplex
Indoor / Outdoor
Indoor
Item
Cord Reel

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 25ft 12/3 White SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.