This item is Discontinued.

Kh Industries 5200 Lumens, Fluorescent Temporary Job Site Light QL417R-16W-10

5200 Lumens, Fluorescent Temporary Job Site Light (Discontinued)

  • Mfr # QL417R-16W-10
  • Zoro # G1024152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QL417R-16W-10
Zoro #
G1024152
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
10 ft
Max. Extension Height
28 in
Cord Length
10 Ft.
Job Site Lighting Max. Height
28"

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Hanging
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
5200
Voltage
120V AC
Lamp Type
Fluorescent
Lighting Technology
Fluorescent
NEC Cord Designation
SJOW
Gauge/Conductor
14/3
Color
Black/Yellow
Light Distribution
Flood
Item - Job Site Lighting
Temporary Job Site Light
Safety Rated
Not Safety Rated
Replacement Lamp
Mfr. No. F17T8/SPX35/ECO/CVG
Lamp Watts
68
Features
Tool Free Relamping, ON/OFF Switch, Integrated Cord Storage, Reflective & Clear Tubeshields
Includes
Clear Tubeshields, Feed Through Power Outlet, High Frequency Electronic Ballast, Aluminum Backbone, Tool Free Relamping, Integrated Cord Storage
NEMA Plug Configuration
5-15P
Guard Type
Polycarbonate
Lamp Included
Yes
Rated Life
20,000 hr
Base Style
Mounting Straps
Standards
CSA
Light Distribution - Job Site Lighting
Flood

Description

Temporary Job Site Light, Lighting Technology Fluorescent, Number of Lamp Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.