Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG0.5-30R1

  • Zoro # G304671392


product price: $36.59
/ea

Key Features

Tooth Direction
Right Hand
Bore Type
Plain
Precision Class
KHK W 002 Grade 2
Hub Diameter
12 mm
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG0.5-30R1
Zoro #
G304671392
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
12 mm
Bore Diameter
4 mm
Bore Diameter Tolerance
+/- 0.1 mm
Pitch Diameter
15 mm
Face Width
5 mm
Overall Length
12 mm
Outside Diameter
16 mm

Details

Tooth Direction
Right Hand
Bore Type
Plain
Precision Class
KHK W 002 Grade 2
Material
Aluminum Bronze
Reduction Ratio
30
Gear Shape
HA
Number of Starts
1
Number of Teeth
30
System of Measurement
Metric
Metric Module Pitch
0.5
Hub Projection
7 mm
Pressure Angle
20 Degrees
Item
Worm Wheel

Description

Worm Wheel, Bore Diameter 4 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HA, Hub Diameter 12 mm, Hub Projection 7 mm, Material Aluminum Bronze, Metric Module Pitch 0.5, Number of Starts 1, Number of Teeth 30, Outside Diameter 16 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.